Zoro Homepage
This item is Discontinued.
Square D Load Center, 100, 240V, Main Circuit Breaker, 1 Phase QO132M100

Load Center, 100, 240V, Main Circuit Breaker, 1 Phase (Discontinued)

  • Mfr # QO132M100
  • Zoro # G0570976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO132M100
Zoro #
G0570976
UPC #
785901193371
Country of Origin
United States

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
100
Voltage
240V
Phase
1
Circuit Breaker Type
QO

Description

Load Center Qo Mb 240V 100A 1Ph 32Sp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.