Load Center, QO112, 12 Spaces, 200, 240V, Main Lug, 1 Phase (Discontinued)
- Mfr # QO112L200G
- Zoro # G0857809
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO112L200G
Zoro #
G0857809
UPC #
785901841241
Country of Origin
United States
Details
Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
12
Amps
200
Voltage
240V
Phase
1
Series
QO112
Circuit Breaker Type
QO
Description
Load Center Qo Mlo 240V 200A 1Ph 12Sp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.