LOAD CTR CVR FLUSH - WHITE
- Mfr # QOC32UFW
- Zoro # G824151473
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Depth
0.01 in
Amps
100 A, 150 A
Length
27.24 in
Number of Spaces
32
Mounting Style
Flush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QOC32UFW
- Zoro #
- G824151473
- UPC #
- 785901067993
- Country of Origin
- United States
Dimensions
- Depth
- 0.01 in
- Length
- 27.24 in
- Width
- 15.44 in
Details
- Item
- Load Ctr Cover
- Amps
- 100 A, 150 A
- Number of Spaces
- 32
- Mounting Style
- Flush
- For Use With
- QO Load Center
- NEMA Rating
- 1
- Material
- Steel
- Compatible Single Phase Interior
- QO132L125PG, QO132M100P, QO132M125P
- Venting
- Non-Vented
- Shell Material
- Steel
- Includes
- Door, Trim Mounting Screws
- Compatible Product Type
- QO Load Center
- Compatible Enclosure Box
- QO132L125PG, QO132M100P, QO132M125P
Description
Load Ctr Cover, Amps 100 A, 150 A, Number of Spaces 32, Mounting Style Flush, For Use With QO Load Center, NEMA Rating 1, Compatible Enclosure Box QO132L125PG, QO132M100P, QO132M125P, Compatible Single Phase Interior QO132L125PG, QO132M100P, QO132M125P, Length 27.24 in, Width 15.44 in, Depth 0.01 in, Non-Vented, Material Steel, Includes Door, Trim Mounting Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.