Zoro Homepage

Load Centre Mounting Lug, QO circuit breakers Use With, 120/240V AC, 100A

  • Mfr # QO612L100RBCP

  • Zoro # G2917738


product price: $92.69
/ea
Free Shipping & Returns

Key Features

For Use With
QO circuit breakers
Voltage
120/240V AC
Amps
100A
Number of Poles
6
Max. Wire Size
AWG 1 aluminium/copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO612L100RBCP
Zoro #
G2917738
UPC #
47569805097
Country of Origin
United States

Dimensions

Max. Wire Size
AWG 1 aluminium/copper
Min. Wire Size
AWG 8
Height
321 mm
Width
226 mm

Description

The Square D QO 100 amp 6-space 12-circuit fixed main lugs outdoor load center is UL listed for residential, commercial and industrial power distribution. This load center is built with a rugged thermoplastic interior and an aluminum bus bar plated for reliability. QO load centers are tested and listed only for QO circuit breakers. QO load centers are the "World's Finest" designed with industry leading features for flexible application. QO load centers include features engineered for fast installation and wire savings.


  • • Single and three phase
  • • 3/4 inch circuit breaker width
  • • 30 to 400 amps 2 to 42 circuits
  • • Indoor and outdoor versions
  • • Separate flush or surface mount covers
  • • Full complement of accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.