Zoro Homepage

Loadbreak Switch 600Vac 20A Iec +Options

  • Mfr # 9421V1A30

  • Zoro # G0852209


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Width
5.5 in
Color
red/yellow
Height
7.38 in
Depth
6.25 in
Product Type
Loadbreak Switch 600Vac 20A Iec +Options
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9421V1A30
Zoro #
G0852209
UPC #
785901058908
Country of Origin
Mexico

Dimensions

Width
5.5 in
Height
7.38 in
Depth
6.25 in

Details

Item
Load Break Switch
Color
red/yellow
Product Type
Loadbreak Switch 600Vac 20A Iec +Options
Product Certifications
UL listed file E164864 CCN NLRV || CSA LR81630 class 3211 05
Enclosure Material
metallic metal
Maximum Horse Power Rating
5-5 hp 240 V AC || 10-10 hp 480/600 V AC
Nema Degree Of Protection
NEMA 12
Permissible Voltage
600 V AC
Enclosure Type
dust and damp proof enclosure indoor
Line Rated Current
20 A
Device Mounting
surface
Lock Type
padlockable
Auxiliary Contact Composition
without

Description

Load Break Switch, Product Type Loadbreak Switch 600Vac 20A Iec +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.