
Loadcenters and Panelboards
Mfr # QOC30US
Zoro # G721851216
product price: $88.75
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
14.24 in
Height
29.86 in
Finish
Baked Enamel Gray
Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QOC30US
Zoro #
G721851216
UPC #
78590174603
Country of Origin
United States
Dimensions
Width
14.24 in
Height
29.86 in
Depth
0.7 in
Details
Color
Gray
Finish
Baked Enamel Gray
Item
Load Center Cover
Mounting Style
Surface
Number of Spaces
30
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.