Load Center, QO120, 20 Spaces, 100, 240V, Main Circuit Breaker, 1 Phase (Discontinued)
- Mfr # QO120M100C
- Zoro # G0857678
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO120M100C
Zoro #
G0857678
UPC #
785901847885
Country of Origin
United States
Details
Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
20
Amps
100
Voltage
240V
Phase
1
Series
QO120
Enclosure NEMA Rating
1
Circuit Breaker Type
QO
Description
Loadctr Qo Mb 240V 100A 1Ph 20Sp Nema 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.