Load Center, 42 Spaces, 200 Amps, 240V, QO Circuit Breaker Type (Discontinued)
- Mfr # QO142M200RB
- Zoro # G0857915
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO142M200RB
Zoro #
G0857915
UPC #
785901641681
Country of Origin
United States
Details
Item
Load Center
Enclosure NEMA Rating
3R
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
42
Phase
1
Voltage
240V
Circuit Breaker Type
QO
Series
QO142
Amps
200
Description
Loadctr Qo Mb 240V 200A 1Ph 42Sp Nema 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.