Zoro Homepage
This item is Discontinued.
Square D Load Center, QO116, 16 Spaces, 125, 240V, Main Lug, 1 Phase QO11624L125GRB

Load Center, QO116, 16 Spaces, 125, 240V, Main Lug, 1 Phase (Discontinued)

  • Mfr # QO11624L125GRB
  • Zoro # G0857860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO11624L125GRB
Zoro #
G0857860
UPC #
785901867883
Country of Origin
United States

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
16
Amps
125
Voltage
240V
Phase
1
Series
QO116
Enclosure NEMA Rating
3R
Circuit Breaker Type
QO

Description

Loadctr Qo Mlo 240V 125A 1Ph 16Sp Nema3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.