Zoro Homepage
This item is Discontinued.
Square D Load Center, 40 Spaces, 200 Amps, 240V, QO Circuit Breaker Type QO140L200G

Load Center, 40 Spaces, 200 Amps, 240V, QO Circuit Breaker Type (Discontinued)

  • Mfr # QO140L200G
  • Zoro # G0570958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO140L200G
Zoro #
G0570958
UPC #
785901404743
Country of Origin
United States

Details

Item
Load Center
Enclosure NEMA Rating
1
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
40
Phase
1
Voltage
240V
Circuit Breaker Type
QO
Series
QO140
Amps
200

Description

Loadctr Qo Mlo 240V 200A 1Ph 40Sp Nema 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.