LOADCTR QO WHITE COVER
- Mfr # QOC24UFW
- Zoro # G724151436
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
For Use With
QO Load Center
Number of Spaces
24
Depth
0.01 in
Amps
100 A, 125 A
Mounting Style
Flush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QOC24UFW
- Zoro #
- G724151436
- UPC #
- 785901746935
- Country of Origin
- United States
Dimensions
- Depth
- 0.01 in
- Width
- 15.44 in
- Length
- 22.12 in
Details
- Item
- Load Ctr Cover
- For Use With
- QO Load Center
- Number of Spaces
- 24
- Amps
- 100 A, 125 A
- Mounting Style
- Flush
- Material
- Steel
- NEMA Rating
- 1
- Venting
- Non-Vented
- Compatible Single Phase Interior
- QO116L125PG, QO124L125PG, QO124L125PQG, QO124M100P, QO124M125P
- Compatible Three Phase Interior
- QO320L125G, QO324L125G
- Shell Material
- Steel
- Compatible Product Type
- QO Load Center
- Compatible Enclosure Box
- QO116L125PG, QO124L125PG, QO124L125PQG, QO124M100P, QO124M125P, QO320L125G, QO324L125G
- Includes
- Door, Trim Mounting Screws
Description
Load Ctr Cover, Amps 100 A, 125 A, Number of Spaces 24, Mounting Style Flush, For Use With QO Load Center, NEMA Rating 1, Compatible Enclosure Box QO116L125PG, QO124L125PG, QO124L125PQG, QO124M100P, QO124M125P, QO320L125G, QO324L125G, Compatible Single Phase Interior QO116L125PG, QO124L125PG, QO124L125PQG, QO124M100P, QO124M125P, Compatible Three Phase Interior QO320L125G, QO324L125G, Length 22.12 in, Width 15.44 in, Depth 0.01 in, Non-Vented, Material Steel, Includes Door, Trim Mounting Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.