Zoro Homepage

Low Voltage Distribution Transformer, 15 kVA, 120/208V AC, 480V

  • Mfr # EXN15T3H

  • Zoro # G7807840


product price: $2,209.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
480V
Output Voltage
120/208V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Floor; Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXN15T3H
Zoro #
G7807840
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
609 mm
Overall Width
546 mm
Overall Depth
538 mm

Description

DOE 2016 LV XFMR,3 Phase,15kVA,480 De

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.