This item is Discontinued.
This item is Discontinued.
Lqd Lvl Swch, Vrtcl Opn Tnk, Open On Rise (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9036DW31R
Zoro #
G7093904
UPC #
785901064336
Country of Origin
Mexico
Dimensions
Overall Length
7.1 in
Float Dia.
7 in
Height
4.27 in
Conduit Size
2 3/4 in
Width
2.53 in
Float Length
7 in
Overall Height
4.27 in
Overall Width
2.53 in
Manufacturer Warranty Length
18 mo
Float Diameter
7 in
Description
Open Liquid Level Switch, 10 A Amps, Contact Form DPST-2NO, VA Rating 460V AC, Float Travel 1 1/4 in, NEMA Rating 4, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Open On Rise, Overall Length 7.1 in, Float Material Stainless Steel, Float Length 7 in, Float Dia. 7 in, Height 4.27 in, Width 2.53 in, Max. Current 600 A, Max. Voltage 575, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, Open Tank Mounting, Body Material Aluminum
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.