Lug Kit, 240V AC, 400A
Mfr # NQALV4
Zoro # G0856095
product price: $578.99
/ea
Free Shipping & Returns
Key Features
Voltage
240V AC
Amps
400A
Max. Wire Size
500 kcmil
Min. Wire Size
AWG 2/0
Standards
CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NQALV4
Zoro #
G0856095
UPC #
785901508076
Country of Origin
United States
Dimensions
Max. Wire Size
500 kcmil
Min. Wire Size
AWG 2/0
Details
Item
Lug Kit
Voltage
240V AC
Amps
400A
Standards
CSA
Bus Material
aluminium
Features
Mercury Free
Tightening Torque
249.59 to 349.60 lbf.in (28.2 to 39.5 N.m) (AWG 2/0 to 500 kcmil)
Wire Gauge
AWG 2/0 to 500 kcmil
Description
Pnlbd Nq 400A Al Compression Lug Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.