Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Kit, Powerpact(R) B Circuit Breakers, 2 Poles

  • Mfr # LV426973

  • Zoro # G6567957


product price: $58.65
/ea

Key Features

For Use With
Powerpact(R) B Circuit Breakers
Amps
100(Al)/125(Cu)
Number of Poles
2
Max. Wire Size
2/0 AWG (fine stranded), 3/0 AWG (stranded)
Min. Wire Size
14 AWG, 6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV426973
Zoro #
G6567957
UPC #
785901090885
Country of Origin
Mexico

Dimensions

Max. Wire Size
2/0 AWG (fine stranded), 3/0 AWG (stranded)
Min. Wire Size
14 AWG, 6 AWG

Details

Item
Lug Kit
For Use With
Powerpact(R) B Circuit Breakers
Amps
100(Al)/125(Cu)
Number of Poles
2
Includes
(1) Control Wire Tap Kit, (1) EverLink Lug Connector Kit
Conductor Material
steel
Number of Lugs Included
1
Location Of Connection
downstream || upstream
Connections - Terminals
screw terminal - 1 2.5-95 mm2² AWG 14...AWG 3/0) - solid || screw terminal 2.5-95 mm2² AWG 14...AWG 3/0) - stranded || screw terminal 2.5-70 mm2² AWG 6...AWG 2/0) - fine stranded
Product Or Component Type
cable connector
Current Of Common
10 A 0.5-6 mm2² AWG 20...AWG 10), stranded or fine stranded || 10 A 1.5-6 mm2² AWG 20...AWG 10), rigid
Line Rated Current
15-125 A copper || 15-100 A aluminium
Range Compatibility
PowerPact (PowerPact B)
Device Short Name
connectors

Description

EverLink Lug Kit, Amps 100(Al)/125(Cu), Mounting Location Breaker, Number of Lugs Included 1, Number of Poles 2, Max. Wire Size 2/0 AWG (fine stranded), 3/0 AWG (stranded), Min. Wire Size 14 AWG, 6 AWG, Includes (1) Control Wire Tap Kit, (1) EverLink Lug Connector Kit, For Use With Powerpact(R) B Circuit Breakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.