Zoro Homepage

Lug Kit, QO Load Centers, 150A

  • Mfr # LK150AN

  • Zoro # G6193801


product price: $26.20
/ea

Key Features

For Use With
QO Load Centers
Amps
150A
Max. Wire Size
3/0 AWG
Min. Wire Size
2 AWG
Includes
(1) Mounting Screw, (1) Neutral Terminal, (1) Torque Label, (1) Wire Binding Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK150AN
Zoro #
G6193801
UPC #
785901738350
Country of Origin
United States

Dimensions

Max. Wire Size
3/0 AWG
Min. Wire Size
2 AWG

Details

Item
Lug Kit
For Use With
QO Load Centers
Amps
150A
Includes
(1) Mounting Screw, (1) Neutral Terminal, (1) Torque Label, (1) Wire Binding Screw
Number of Lugs Included
1
Features
Mercury Free

Description

Neutral Lug Kit, Amps 150 A, Mounting Location Panel, Number of Lugs Included 1, Max. Wire Size 3/0 AWG, Min. Wire Size 2 AWG, Includes (1) Mounting Screw, (1) Neutral Terminal, (1) Torque Label, (1) Wire Binding Screw, For Use With QO Load Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.