Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug kit, safety switch, 30A to 60A, Cu, qty 6

  • Mfr # CL0306F

  • Zoro # G600422636


product price: $85.24
/ea
Free Shipping & Returns

Key Features

Material
copper
Product Or Component Type
lug kit
Product Destination
safety switch series F heavy duty 30-60 A
Tightening Torque
45-45 lbf.in (AWG 6 to AWG 4) || 40-40 lbf.in (AWG 8) || 35-35 lbf.in (AWG 14 to AWG 10)
Awg Gauge
AWG 14 to AWG 2 copper || AWG 10 to AWG 2 aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL0306F
Zoro #
G600422636
UPC #
-
Country of Origin
United States

Details

Item
KIT LUG FOR F SERIES SWITCH
Material
copper
Product Or Component Type
lug kit
Product Destination
safety switch series F heavy duty 30-60 A
Tightening Torque
45-45 lbf.in (AWG 6 to AWG 4) || 40-40 lbf.in (AWG 8) || 35-35 lbf.in (AWG 14 to AWG 10)
Awg Gauge
AWG 14 to AWG 2 copper || AWG 10 to AWG 2 aluminium

Description

KIT LUG FOR F SERIES SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.