Zoro Homepage

Magnetic Coil, 120 V

  • Mfr # 9998DA3V02

  • Zoro # G2897824


product price: $64.29
/ea

Key Features

For Use With
75 to 90A Contactors
Coil Volts
120V AC
Hz
60
Contactor Type
Definite Purpose
Features
Mercury Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9998DA3V02
Zoro #
G2897824
UPC #
785901099673
Country of Origin
China

Details

Item
Replacement Coil
For Use With
75 to 90A Contactors
Coil Volts
120V AC
Hz
60
Contactor Type
Definite Purpose
Features
Mercury Free
Coil Power
214 VA
Coil Voltage
110/120V AC
Compatible with Series
8910DPA Definite Purpose Contactors
Frequency
50/60 Hz
Contactor Style
Definite Purpose

Description

Replacement Coil, Coil Voltage 110/120V AC, Compatible with Series 8910DPA Definite Purpose Contactors, Contactor Style Definite Purpose, Coil Power 214 VA, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.