Magnetic Coil, 120vac
Mfr # 9998LH44
Zoro # G7312216
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
120V AC
VA Rating
180
For Use With
L and LX
Hz
60
Contactor Type
NEMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9998LH44
Zoro #
G7312216
UPC #
785901081289
Country of Origin
Mexico
Dimensions
Depth
37.1 mm
Width
53.6 mm
Height
60.5 mm
Details
Item
Replacement Coil
Coil Volts
120V AC
VA Rating
180
For Use With
L and LX
Hz
60
Contactor Type
NEMA
Accessory / Separate Part Destination
class 8903 contactor
Inrush Power In Va
170 VA || 180 VA
Average Consumption
35 VA
[Ue] Rated Operational Voltage
120 V AC 60 Hz || 110 V AC 50 Hz
Product Or Component Type
coil
Compatible with Series
8903 Contactors, 8903 Type L Lighting Contactors, 8903 Type LX Lighting Contactors
Frequency
50/60 Hz
Coil Voltage
110/120V AC
Coil Power
180 VA
Contactor Style
Lighting
Description
Replacement Coil, Coil Voltage 110/120V AC, Compatible with Series 8903 Contactors, 8903 Type L Lighting Contactors, 8903 Type LX Lighting Contactors, Contactor Style Lighting, Coil Power 180 VA, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.