Zoro Homepage
This item is Discontinued.
Square D Magnetic Coil, 208-240v 9998DA3V09

Magnetic Coil, 208-240v (Discontinued)

  • Mfr # 9998DA3V09
  • Zoro # G2402906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9998DA3V09
Zoro #
G2402906
UPC #
785901099710
Country of Origin
China

Details

Item
Replacement Coil
For Use With
75 to 90A Contactors
Coil Volts
208 to 240V AC
Hz
60
Contactor Type
Definite Purpose

Description

Replacement Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.