Zoro Homepage
This item is Discontinued.
Square D Magnetic Coil, 277 V 9998DA2V04

Magnetic Coil, 277 V (Discontinued)

  • Mfr # 9998DA2V04
  • Zoro # G2681524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9998DA2V04
Zoro #
G2681524
UPC #
785901081463
Country of Origin
China

Details

Item
Replacement Coil
For Use With
2 or 3 Pole 50 to 60A Contactors
VA Rating
109
Hz
60
Contactor Type
Definite Purpose
Coil Volts
277V AC

Description

Replacement Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.