Zoro Homepage

Magnetic Coil, 480 V

  • Mfr # 9998DA2V06

  • Zoro # G2766994


product price: $49.45
/ea

Key Features

For Use With
2 or 3 Pole 50 to 60A Contactors
Hz
60
Contactor Type
Definite Purpose
VA Rating
109
Coil Volts
480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9998DA2V06
Zoro #
G2766994
UPC #
785901081418
Country of Origin
China

Details

Item
Replacement Coil
For Use With
2 or 3 Pole 50 to 60A Contactors
Hz
60
Contactor Type
Definite Purpose
VA Rating
109
Coil Volts
480V AC
Features
Mercury Free
Coil Power
109 VA
Frequency
50/60 Hz
Contactor Style
Definite Purpose
Compatible with Series
8910DPA Definite Purpose Contactors
Coil Voltage
440/480V AC

Description

Replacement Coil, Coil Voltage 440/480V AC, Compatible with Series 8910DPA Definite Purpose Contactors, Contactor Style Definite Purpose, Coil Power 109 VA, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.