Zoro Homepage
This item is Discontinued.
Square D Magnetic Coil, NEMA, 240VAC, For SE & SF 3109140047

Magnetic Coil, NEMA, 240VAC, For SE & SF (Discontinued)

  • Mfr # 3109140047
  • Zoro # G2043973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109140047
Zoro #
G2043973
UPC #
785901323587
Country of Origin
Mexico

Dimensions

Starter Size
4
Depth
2.47 in (62.7 mm)
Width
2.56 in (65 mm)
Height
2.87 in (73 mm)
NEMA Size
4

Details

Item
Replacement Coil
Coil Volts
240V AC
VA Rating
1185
For Use With
SE, SF, and SV
Hz
60
Contactor Type
NEMA
Frequency
50/60 Hz
Contactor Style
NEMA
Coil Power
1,185 VA, 1,260 VA
Coil Voltage
220/240V AC
Compatible with Series
8502 Type SF Contactors, 8903 Type SV Lighting Contactors, 8910 Type SYD230 Contactors
Rated Operational Voltage
240 V AC 60 Hz; 220 V AC 50 Hz
Accessory / Separate Part Destination
Class 8502 type SF contactor; Class 8903 type SV lighting contactor; Class 8910 type SYD230 contactor
Average Consumption
85 VA; 89 VA
Inrush Power in VA
1185 VA; 1260 VA
Product Or Component Type
Coil

Description

Replacement Coil, Coil Voltage 220/240V AC, NEMA Size 4, Compatible with Series 8502 Type SF Contactors, 8903 Type SV Lighting Contactors, 8910 Type SYD230 Contactors, Contactor Style NEMA, Coil Power 1,185 VA, 1,260 VA, Frame Size Not Applicable, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.