This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles 8536SBA2V02ES

Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles (Discontinued)

  • Mfr # 8536SBA2V02ES
  • Zoro # G6381602
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SBA2V02ES
Zoro #
G6381602
UPC #
094726212120
Country of Origin
Mexico

Dimensions

NEMA Size
0
Width
6.38 in
Depth
8.53 in
Height
12.75 in

Details

Item
Magnetic Motor Starter
Coil Volts
120V AC
Enclosure NEMA Rating
12, 3R
HP @ 3 Phase - 240V
3 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
18 A
Number of Poles
3
HP @ 3 Phase - 480V
5 hp
HP @ 3 Phase - 575V
5 hp
Includes
Separate Control
Thermal Unit Code
D3
HP @ 3 Phase - 208V
3 hp
Hz
50/60
Accessory Group
D3
Standards
UL Listed/CSA Certified

Description

Magnetic Motor Starter, NEMA Size 0, Amps AC 18 A, Coil Volts 120V AC, Enclosure NEMA Rating 12, 3R, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 5 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 3 hp, HP @ 3 Phase - 575V 5 hp, Height 12.75 in, Width 6.38 in, Depth 8.53 in, Standards UL Listed/CSA Certified, Includes Separate Control

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.