This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles 8536SBG2V08E

Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles (Discontinued)

  • Mfr # 8536SBG2V08E
  • Zoro # G6060616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SBG2V08E
Zoro #
G6060616
UPC #
785901754060
Country of Origin
Mexico

Dimensions

NEMA Size
0
Width
6 in
Depth
5.56 in
Height
10 in

Details

Item
Magnetic Motor Starter
Coil Volts
208V AC
Enclosure NEMA Rating
1
HP @ 3 Phase - 240V
3 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
18 A
Number of Poles
3
HP @ 3 Phase - 480V
5 hp
Hz
60
HP @ 3 Phase - 575V
5 hp
Thermal Unit Code
D3
Accessory Group
D3
Standards
UL Listed/CSA Certified
HP @ 3 Phase - 208V
3 hp

Description

Magnetic Motor Starter, NEMA Size 0, Amps AC 18 A, Coil Volts 208V AC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 5 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 3 hp, HP @ 3 Phase - 575V 5 hp, Height 10 in, Width 6 in, Depth 5.56 in, Standards UL Listed/CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.