This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 2 Poles 8536SBO1V08

Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 2 Poles (Discontinued)

  • Mfr # 8536SBO1V08
  • Zoro # G1948256
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SBO1V08
Zoro #
G1948256
UPC #
094705223093
Country of Origin
Mexico

Dimensions

NEMA Size
0
Depth
4.22 in
Height
6.77 in
Width
4.53 in

Details

Item
Magnetic Motor Starter
Coil Volts
208V AC
Enclosure NEMA Rating
No Enclosure
Starter Type
No Enclosure
Action
Nonreversing
Amps AC
18 A
Number of Poles
2
HP @ 1 Phase - 120V
1 hp
Standards
UL Listed/CSA Certified
Thermal Unit Code
B2
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
2 hp
Hz
50/60

Description

Magnetic Motor Starter, Number of Poles 2, NEMA Size 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.