Zoro Homepage
This item is Discontinued.
Square D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 2 Poles 8536SCG1V08

Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 2 Poles (Discontinued)

  • Mfr # 8536SCG1V08
  • Zoro # G0572065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SCG1V08
Zoro #
G0572065
UPC #
785901019060
Country of Origin
Mexico

Dimensions

NEMA Size
1
Depth
5.56 in
Height
10 in
Width
6 in

Details

Item
Magnetic Motor Starter
Coil Volts
208V AC
Enclosure NEMA Rating
1
Starter Type
NEMA
Action
Nonreversing
Amps AC
27 A
Number of Poles
2
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 230V
3 hp
Thermal Unit Code
A3
Standards
UL Listed/CSA Certified
Hz
50/60
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Description

Magnetic Motor Starter, Number of Poles 2, NEMA Size 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.