Reversing Magnetic Motor Starter, 3R, 12 NEMA Rating, 240VAC, 3 Poles (Discontinued)
- Mfr # 8736SBA4V03E
- Zoro # G6381672
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8736SBA4V03E
Zoro #
G6381672
UPC #
094726212717
Country of Origin
Mexico
Dimensions
NEMA Size
0
Width
11.88 in
Depth
7.75 in
Height
13.75 in
Details
Item
Magnetic Motor Starter
Coil Volts
240V AC
Enclosure NEMA Rating
3R, 12
HP @ 3 Phase - 240V
3
Starter Type
NEMA
Action
Reversing
Amps AC
18
Number of Poles
3
HP @ 3 Phase - 480V
5
Standards
UL Listed/CSA Certified
HP @ 3 Phase - 575V
5
Hz
50/60
Accessory Group
D3
HP @ 3 Phase - 208V
3
Thermal Unit Code
D3
Description
Magnetic Motor Starter, NEMA Size 0, Amps AC 18, Coil Volts 240V AC, Enclosure NEMA Rating 3R, 12, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 575V 5, Height 13.75 in, Width 11.88 in, Depth 7.75 in, Standards UL Listed/CSA Certified
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.