This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles 8536SAO11V03

Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (Discontinued)

  • Mfr # 8536SAO11V03
  • Zoro # G1933504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SAO11V03
Zoro #
G1933504
UPC #
785901080398
Country of Origin
Mexico

Dimensions

NEMA Size
00
Height
4.34 in
Width
3.22 in
Depth
4.22 in

Details

Item
Magnetic Motor Starter
Coil Volts
240V AC
Enclosure NEMA Rating
No Enclosure
Starter Type
No Enclosure
Action
Nonreversing
Amps AC
9 A
Number of Poles
2
HP @ 1 Phase - 120V
1/3 hp
Thermal Unit Code
B1
Standards
UL Listed/CSA Certified
HP @ 1 Phase - 230V
1 hp
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Hz
50/60
Product Type
Magnetic Motor Starter

Description

Magnetic Motor Starter, Number of Poles 2, NEMA Size 00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.