Zoro Homepage

Magnetic Motor Starter, Non-Reversing, 240V AC, 2 P, Screw Clamp

  • Mfr # 8536SCG1V03E

  • Zoro # G6060467


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
240V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SCG1V03E
Zoro #
G6060467
UPC #
785901815709
Country of Origin
Mexico

Dimensions

NEMA Size
1
Width
6 in
Height
10 in
Depth
5.56 in
Overall Height
10 in
Overall Depth
5.56 in
Overall Width
6 in

Details

Item
Magnetic Motor Starter
Coil Voltage
240V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
3 hp
Action
Nonreversing
Coil Volts
240V AC
Hz
50/60
Thermal Unit Code
D3
Amps AC
27 A
Enclosure NEMA Rating
1
Accessory Group
D3
Starter Type
NEMA
HP @ 1 Phase - 120V
2 hp
Horsepower @ Single Phase - 240V AC
5 hp
Frequency
50/60 Hz
Current AC
27 A
Includes Pilot Light
No
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
No
Operator
None
Phase
Single
NEMA Enclosure Rating
1
Horsepower @ Single Phase - 120V AC
3 hp
Starter Style
NEMA

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Number of Poles 2, Number of Auxillary Contacts 0, Phase Single, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 3 hp, Current AC 27 A, NEMA Enclosure Rating 1, NEMA Size 1, Overall Height 10 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.