Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 120V AC, 2 P, Screw Clamp

  • Mfr # 8536SCG2V02

  • Zoro # G2771325


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SCG2V02
Zoro #
G2771325
UPC #
785901080190
Country of Origin
Mexico

Dimensions

NEMA Size
1P
Overall Depth
5.56 in
Overall Height
10 in
Overall Width
6 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Thermal Unit Code
B
HP @ 1 Phase - 230V
5 hp
Features
Pvc Free
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
NEMA Enclosure Rating
1
Overload Protection Type
Thermal
Operator
None
Current AC
27 A
Frequency
50/60 Hz
Includes Auxiliary Contacts
No
Phase
Single
Includes Pilot Light
No
Horsepower @ Single Phase - 120V AC
3 hp
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
5 hp
Starter Style
NEMA
Horsepower Rating
3 HP 115 V AC; 5 HP 230 V AC
Auxiliary Contacts
Without
Control Units
No control units
Short Circuit Current Rating
Circuit-breaker: 5 kA at 600 V AC; Fuse: 5 kA at 600 V AC
Control Circuit Type
Common Control Circuit

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 2, Number of Auxillary Contacts 0, Phase Single, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Single Phase - 240V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.