Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 120V AC, 3 P, Screw Clamp

  • Mfr # 8536SEG1V02S

  • Zoro # G3218074


product price:  $1,914.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SEG1V02S
Zoro #
G3218074
UPC #
785901788317
Country of Origin
Mexico

Dimensions

NEMA Size
3
Overall Depth
8.38 in
Overall Height
21.81 in
Overall Width
11.44 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Accessory Group
C5
HP @ 3 Phase - 575V
50 hp
Thermal Unit Code
CC
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
NEMA Enclosure Rating
1
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 208V AC
25 hp
Phase
Three
Maximum Voltage Rating
600V AC
Overload Protection Type
Thermal
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
50 hp
Current AC
90 A
Horsepower @ Three Phase - 240V AC
30 hp
Operator
None
Includes Pilot Light
No
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
50 hp

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.