Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 240V AC, 3 P, Screw Clamp

  • Mfr # 8536SDG1V03

  • Zoro # G3476873


product price:  $1,176.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SDG1V03
Zoro #
G3476873
UPC #
785901881704
Country of Origin
Mexico

Dimensions

NEMA Size
2
Overall Height
12.69 in
Overall Depth
6.31 in
Overall Width
7.81 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Accessory Group
C4
HP @ 3 Phase - 575V
25 hp
Thermal Unit Code
B
Features
Free of Mercury & Pvc
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
Horsepower @ Three Phase - 240V AC
15 hp
Overload Protection Type
Thermal
Includes Auxiliary Contacts
No
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Three Phase - 208V AC
10 hp
NEMA Enclosure Rating
1
Operator
None
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
25 hp
Phase
Three
Current AC
45 A
Includes Pilot Light
No

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC, Horsepower @ Three Phase - 600V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.