Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 480V AC, 3 P, Screw Clamp

  • Mfr # 8536SFG1V06

  • Zoro # G2623853


product price:  $3,813.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SFG1V06
Zoro #
G2623853
UPC #
785901832225
Country of Origin
Mexico

Dimensions

NEMA Size
4
Overall Depth
9 in
Overall Width
11.25 in
Overall Height
25.16 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
100 hp
Accessory Group
C6
Thermal Unit Code
CC
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
Horsepower @ Three Phase - 480V AC
100 hp
Operator
None
Phase
Three
NEMA Enclosure Rating
1
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
50 hp
Horsepower @ Three Phase - 208V AC
40 hp
Includes Auxiliary Contacts
No
Overload Protection Type
Thermal
Horsepower @ Three Phase - 600V AC
100 hp
Starter Style
NEMA
Includes Pilot Light
No
Current AC
135 A
Control Circuit Type
Common Control Circuit
Control Units
No control units
Short Circuit Current Rating
Circuit-breaker: 10 kA at 600 V AC; Fuse: 10 kA at 600 V AC
Horsepower Rating
40 HP 200 V AC; 50 HP 230 V AC; 100 HP 460 V AC; 100 HP 575 V AC
Auxiliary Contacts
Without

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 100 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.