Magnetic Motor Starter, Reversing, No Auxiliary Contacts, 120V AC, 3 P, Screw Clamp

  • Mfr # 8736SCO8V02S

  • Zoro # G3109897


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8736SCO8V02S
Zoro #
G3109897
UPC #
785901872726
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Depth
5.31 in
Overall Height
6.91 in
Overall Width
7.64 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Accessory Group
D3
Thermal Unit Code
B
HP @ 3 Phase - 575V
10 hp
Enclosure Type
Open
Operating Voltage
600V AC
Maximum Voltage Rating
600V AC
Overload Protection Type
Thermal
Horsepower @ Three Phase - 600V AC
10 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Operator
None
Phase
Three
Starter Style
NEMA
Includes Pilot Light
No
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Current AC
27 A

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.