Zoro Homepage
This item is Discontinued.
Square D Manual Motor Starter, 17 to 23A, 600V 2510MCW12

Manual Motor Starter, 17 to 23A, 600V (Discontinued)

  • Mfr # 2510MCW12
  • Zoro # G0996091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510MCW12
Zoro #
G0996091
UPC #
785901376460
Country of Origin
Mexico

Dimensions

NEMA Size
M-1P
Depth
5.75 in
Height
10.75 in
Width
5.75 in

Details

Operator
Push Button
Enclosure NEMA Rating
4, 4X
Number of Required Thermals
1
Amps AC
36 A
Item
Manual Motor Starter
Number of Poles
2
Max. Voltage
600V AC
HP @ 1 Phase - 120V
3 hp
Pilot Light
No
Standards
CSA, UL
Description/Special Features
Melting Alloy Thermal Overload Relays
HP @ 1 Phase - 230V
5 hp
Thermal Unit Code
L2

Description

Manual Motor Starter, NEMA Size M-1P, Operator Push Button, Enclosure NEMA Rating 4, 4X, Number of Required Thermals 1, Amps AC 36 A, Number of Poles 2, Description/Special Features Melting Alloy Thermal Overload Relays, Max. Voltage 600V AC, Height 10.75 in, Width 5.75 in, Depth 5.75 in, HP @ 1 Phase - 120V 3 hp, HP @ 1 Phase - 230V 5 hp, Standards CSA, UL, Pilot Light No

Restrictions

This item has been restricted from sale in the following states: NH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.