Shop SQUARE D

Manual Motor Starter, NEMA 1, 2 P, 1 Phase, Toggle, 16 A

  • Mfr # 2510FG2

  • Zoro # G2615085


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
NEMA 1
Number of Poles
2
Operator
Toggle
Phase
1
Number of Required Thermals
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2510FG2
Zoro #
G2615085
UPC #
785901553953
Country of Origin
Korea, Republic of

Dimensions

NEMA Size
NEMA 1
Overall Height
4.25 in
Overall Depth
2.75 in
Overall Width
2.44 in
Mounting Hole Distance - Width
1.63 in
Mounting Hole Distance - Height
3 in

Details

Item
Manual Motor Starter
Number of Poles
2
Operator
Toggle
Phase
1
Number of Required Thermals
1
Current AC
16 A
Series
Class 2510 F
Standards
CSA LR25490, E42243 CCN NLRV, UL Listed
Pilot Light
No
Description/Special Features
Class 10 Ambient-Compensated Thermal Overload Relay
HP @ 1 Phase - 230V
1 hp
Phase Loss Sensitivity
No
Number of Gangs
1
Type
F
Motor Starter Type
non reversing
Reset
manual
Thermal Overload Type
Melting Alloy
Cable Entry
0.5" and 0.75" knock-outs (top and bottom)
Status Indicator
No Indicator
Terminal Connection Type
Screw Terminals
Overload Protection Type
Thermal
Horsepower @ Single Phase - 120V AC
1 hp
NEMA Enclosure Rating
1
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ 230V DC
3/4 hp
Mounting Style
Surface
Starter Style
NEMA
Horsepower @ 115V DC
3/4 hp
Includes Pilot Light
No
Maximum Voltage Rating
277V AC/230V DC
Wire Gauge
AWG 14 to AWG 12 copper

Description

Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC/230V DC, Number of Poles 2, Operator Toggle Switch, Phase Single, Current AC 16 A, Series Class 2510 F Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Mounting Style Surface, NEMA Enclosure Rating 1, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.