Manual Motor Starter, 1 P, 1 Phase, Toggle, 16 A

  • Mfr # 2510FW1P

  • Zoro # G6125375


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
Operator
Toggle
Phase
1
Number of Required Thermals
1
Current AC
16 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2510FW1P
Zoro #
G6125375
UPC #
785901554370
Country of Origin
United States

Dimensions

Overall Depth
4.56 in
Overall Width
3 in
Overall Height
4.38 in

Details

Item
Manual Motor Starter
Number of Poles
1
Operator
Toggle
Phase
1
Number of Required Thermals
1
Current AC
16 A
Series
Class 2510 F
Standards
CSA LR25490, E42243 CCN NLRV, UL Listed
Pilot Light
Yes
HP @ 1 Phase - 230V
1 hp
Thermal Unit Code
Screw Clamp
Description/Special Features
Screw Clamp Terminals, Single Unit
Phase Loss Sensitivity
No
Cable Entry
0.75 NPT (bottom)
Reset
manual
Motor Starter Type
non reversing
Thermal Overload Type
Melting Alloy
Overload Protection Type
Thermal
Starter Style
NEMA
Horsepower @ Single Phase - 240V AC
1 hp
NEMA Enclosure Rating
4
Horsepower @ Single Phase - 120V AC
1 hp
Maximum Voltage Rating
277V AC
Includes Pilot Light
Yes
Terminal Connection Type
Screw Terminals
Horsepower @ 230V DC
3/4 hp
Wire Gauge
AWG 14 to AWG 12 copper

Description

Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 1, Operator Toggle Switch, Phase Single, Current AC 16 A, Series Class 2510 F Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 4, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA, Terminal Connection Type Screw Terminals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.