Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Square D Manual Motor Starter, NEMA, 16A, 277VAC, 2P 2510FG22P

Manual Motor Starter, NEMA, 16A, 277VAC, 2P (Discontinued)

  • Mfr # 2510FG22P
  • Zoro # G6978824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2510FG22P
Zoro #
G6978824
UPC #
785901005568
Country of Origin
Mexico

Dimensions

Depth
2.75 in
Height
4.25 in
Width
2.88 in

Details

Operator
Toggle
Enclosure NEMA Rating
1
Number of Required Thermals
1
Amps AC
16 A
Item
Manual Motor Starter
Number of Poles
2
Max. Voltage
277V AC/230V DC
HP @ 115VDC
3/4 hp
HP @ 1 Phase - 120V
1 hp
Pilot Light
No
Standards
CE, CSA, UL
HP @ 230VDC
3/4 hp
HP @ 1 Phase - 230V
1 hp
Description/Special Features
Melting Alloy Thermal Overload, Single Unit

Description

Manual Motor Starter, Operator Toggle, Enclosure NEMA Rating 1, Number of Required Thermals 1, Amps AC 16 A, Number of Poles 2, Description/Special Features Melting Alloy Thermal Overload, Single Unit, Max. Voltage 277V AC/230V DC, Height 4.25 in, Width 2.88 in, Depth 2.75 in, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 230V 1 hp, HP @ 115VDC 3/4 hp, HP @ 230VDC 3/4 hp, Standards CE, CSA, UL, Pilot Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.