Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Switch, 175 A, 3 P, Phase, Rotary Handle, TeSys VARIO Series

  • Mfr # VBF6

  • Zoro # G0862219


product price: $546.75
/ea
Free Shipping & Returns

Key Features

Operator
Rotary
Height
125 mm
Width
90 mm
Number of Poles
3
Standards
IEC 60947-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBF6
Zoro #
G0862219
UPC #
785901998211
Country of Origin
Czechia

Dimensions

Height
125 mm
Width
90 mm
Base Dimension
90 x 90 mm

Details

Operator
Rotary
Item
Manual Motor Switch
Number of Poles
3
Standards
IEC 60947-3
Mounting Support
handle door || switch door
Breaking Capacity
1400 A 400 V AC-21A) || 1400 A 400 V AC-22A) || 1400 A 400 V AC-23A)
Fire Resistance
960°C IEC 60695-2-1
Handle Front Plate Colour
yellow
Device Short Name
VBF
Compatibility Code
main switch disconnector
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Rotary Handle Mounting Style
direct
Ip Degree Of Protection
IP20 conforming to IEC 60529 || IP65
Handle Colour
black
Device Application
preventive maintenance
Rated Conditional Short-Circuit Current
10 kA 400 V 200 A aM || 10 kA 400 V 200 A gG
Mechanical Robustness
vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
Fixing Mode
by 4 screws handle
Performance Level
high performance
[Ith] Conventional Free Air Thermal Current
175 A
Mechanical Durability
30000 cycles
Device Composition
handle || switch
Tightening Torque
power circuit 22.6-22.6 N.m screw clamp terminals
Rated Operational Power In W
30 kW 230 to 240 V AC-3) || 37 kW 400 to 415 V AC-3) || 37 kW 690 V AC-3) || 45 kW 500 V AC-3) || 45 kW 690 V AC-23A) || 55 kW 500 V AC-23A) || 30 kW 230 to 240 V AC-23A) || 45 kW 400 to 415 V AC-23A)
[Uimp] Rated Impulse Withstand Voltage
8 kV
Ambient Air Temperature For Operation
-20-50°C
Making Capacity
1750 A 400 V AC-21A || 1750 A 400 V AC-22A || 1750 A 400 V AC-23A
[Ithe] Conventional Enclosed Thermal Current
140 A
Network Type
AC || DC
[Icm] Rated Short-Circuit Making Capacity
2.8 kA 400 V at Ipeak
Electrical Durability
30000 cycles AC-21 || 30000 cycles DC-1 to 5
Contacts Type And Composition
3 NO
Intermittent Duty Class
30
Marking
0 - 1
[Ie] Rated Operational Current
83 A AC-23 Ue: 400 V
Suitability For Isolation
yes
[Icw] Rated Short-Time Withstand Current
2100 A 400 V 1 s
Protective Treatment
TC
Maximum Voltage Rating
690V AC
Starter Style
IEC
Terminal Connection Type
Screw Clamp
Series
TeSys VARIO
Current AC
83 A

Description

115A Sw Kit W/4 Hole Mtg Black/Gray Oper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.