Shop SQUARE D

Manual Motor Starter, 1 P, 1 Phase, Toggle, 16 A

  • Mfr # 2510FG71P

  • Zoro # G0851280


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
NEMA 1
Number of Poles
1
Operator
Toggle
Phase
1
Number of Required Thermals
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2510FG71P
Zoro #
G0851280
UPC #
785901554899
Country of Origin
Mexico

Dimensions

NEMA Size
NEMA 1
Height
4.25 in
Width
2.44 in
Depth
2.88 in

Details

Item
Manual Motor Starter
Number of Poles
1
Operator
Toggle
Phase
1
Number of Required Thermals
1
Current AC
16 A
Series
2510F
Standards
UL listed file E42243 CCN NLRV, CSA LR25490 class 3211 05
Type
F
Awg Gauge
AWG 14 to AWG 12 copper
Nema Degree Of Protection
NEMA 1 Plastic standard size
Maximum Horse Power Rating
1 hp 115 V AC || 1 hp 230 V AC || 1 hp 277 V AC
Electrical Connection
screw clamp terminals
Control Type
toggle switch
Local Signalling
red indicator
Motor Starter Type
non reversing
Thermal Overload Type
melting alloy
Line Rated Current
16 A
Reset
manual
Product Certifications
UL listed file E42243 CCN NLRV || CSA LR25490 class 3211 05
Product Or Component Type
Duplex Unit Manual Starter
[Ue] Rated Operational Voltage
277 V AC
Poles Description
1P
Cable Entry
0.5" and 0.75" knock-outs (top and bottom)
Horsepower Rating
1 hp 115 V AC; 1 hp 230 V AC; 1 hp 277 V AC
Pvc Free
Yes

Description

Manual Starter 277Vac

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.