Square D

Switch, manual, 20A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, no indicator, NEMA 7&9, two conduit opening


product price: $360.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth 4.35 in
  • Height 6.36 in
  • Width 3.95 in
  • Cable Entry 0.75 NPT (top and bottom)
  • Awg Gauge AWG 14 to AWG 10 copper
See all product information

Product Information

Dimensions

Depth 4.35 in
Height 6.36 in
Width 3.95 in

Details

Item Manual Switch 600Vac K+Options
Cable Entry 0.75 NPT (top and bottom)
Awg Gauge AWG 14 to AWG 10 copper
Line Rated Current 30 A
Phase 1 phase
Poles Description 2P
Local Signalling no indicator
Maximum Horse Power Rating 2 hp 115 V AC || 2 hp 230 V AC || 3 hp 460 V AC || 3 hp 575 V AC || 1 hp 90 V DC || 2 hp 115 V DC || 1.5 hp 230 V DC
Product Certifications UL listed file E58760 CCN NPXZ || CSA LR26817 class 3218 04
Electrical Connection screw clamp terminals
[Ue] Rated Operational Voltage 600 V AC || 230 V DC
Control Type toggle
Nema Degree Of Protection NEMA 3R/7/9 Cast Aluminium standard size
Motor Starter Type non reversing
Product Or Component Type Single Unit Manual Switch
Pvc Free Yes
Range of Product K

Description

2510K manual motor switches are designed for manual On Off control for small motors. This two pole switch is rated for 2 HP at 115VAC, 2 HP at 230VAC, 3 HP at 460VAC, and 3 HP at 600VAC single phase. It is also rated for 1 HP at 90 VDC, 2 HP at 115 VDC and 1.5 HP at 230 VDC motors. Overload protection for the motor must be supplied separately. 2510K switches can be ordered in a variety of enclosure types. This device is in a surface mount NEMA 7&9 hazardous location enclosure. A 3/4 inch conduit opening is on the top and bottom of the enclosure. Enclosure as a provision to allow padlocking of this device. 2510K manual switches are UL listed and CSA certified. This switch has no pilot light indicator. A cast aluminum NEMA 7 and 9 hazardous location, Class 1, Groups B, C & D and Class II, Groups E, F, & G enclosure is used to protect this starter. This enclosure has one conduit entry on the bottom and one on the top. The 0.75 inch conduit entries are tapped with number 14 pipe threads. Enclosure is 6.36 inches tall, 3.95 inches wide and 4.35 inches deep. This device is UL Listed and CSA certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.