Zoro Homepage

Marking Strip End Plug, Nylon

  • Mfr # 9080GH60

  • Zoro # G516561276


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080GH60
Zoro #
G516561276
UPC #
785901000792
Country of Origin
Mexico

Details

Item
Marking Strip End Plug Nema

Description

Marking Strip End Plug, Compatible Manufacturer Model Number 9080GA6, 9080GC6, Compatible with Series 9080G, Marking Blank, Material Nylon, Number of Characters 0, Number of Markers per Strip Not Applicable, Number of Strips Not Applicable, Overall Depth 0.24 in, Overall Length 0.34 in, Overall Width 0.34 in, Color Yellow, Compatible with Product Type 9080G6 Terminal Blocks, Standards EU RoHS Directive Compliant, REACH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.