Zoro Homepage

Marking Strip, Vinyl

  • Mfr # 9080GH21

  • Zoro # G521889570


product price: $16.85
/ea
Sold in multiples of 5 for $84.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080GH21
Zoro #
G521889570
UPC #
785901784456
Country of Origin
Mexico

Description

Marking Strip, Compatible Manufacturer Model Number 9080GK6, 9080GR6, Compatible with Series 9080G, Marking Numbers 1 through 25, Material Vinyl, Number of Characters 25, Number of Markers per Strip 25, Number of Strips 5, Overall Depth 0.03 in, Overall Length 8.81 in, Overall Width 0.31 in, Color White, Compatible with Product Type 9080GK6 Terminal Blocks, Standards EU RoHS Directive Compliant, REACH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.