Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC816F200S
Zoro #
G4609574
UPC #
-
Country of Origin
Mexico
Dimensions
Height
41.16 in
Width
18.76 in
Depth
5.41 in
Wire Size
AWG 8...AWG 2/0 aluminium/copper)service ground || AWG 6...350 kcmil aluminium/copper)line side
Details
Item
Meter Main
Amps
200 A
Phase
1
Short Circuit Current Rating
22 kA
Mounting Style
surface outdoor)
Standards
UL E-6294
Circuit Breaker Type
Homeline
Max. No. of Tandem Breakers
8
Number Of Circuits
16
Tightening Torque
Hub type
A
Bypass Type
no bypass
Service Disconnect Rated Current
200 A
Electrical Connection
feed-thru lugs service ground || feed-thru lugs line side
Meter Socket Type
ringless
Ground Bar Kit
service disconnect (factory installed); circuit-breaker 1 ) 2P 200 A 120/240 V AC main supply ready assembled
Description
Meter main,200 A,22 kA,8 SP,16 CCT,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.