This item is Discontinued.

Square D METER MAIN 400A RINGLESS, 400 A, 1 Phase QU12L400CL

METER MAIN 400A RINGLESS, 400 A, 1 Phase (Discontinued)

  • Mfr # QU12L400CL
  • Zoro # G4608098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QU12L400CL
Zoro #
G4608098
UPC #
785901421009
Country of Origin
Mexico

Dimensions

Height
43.00 in
Width
28.25 in
Depth
7.87 in
Wire Size
AWG 4...250 kcmil aluminium)service ground || AWG 4...250 kcmil copper)service ground

Details

Item
METER MAIN 400A RINGLESS
Amps
400 A
Phase
1
Short Circuit Current Rating
25 kA
Standards
UL E-6294
Mounting Style
surface || semi flush field installed flange kit
Max. No. of Tandem Breakers
0
Meter Socket Type
ringless
Number Of Circuits
0
Hub type
A-L
Bypass Type
class 320 lever bypass
Service Disconnect Rated Current
200 A
Ground Bar Kit
service disconnect (factory installed) || service disconnect (ordered separately); fifth jaw
Electrical Connection
lugs service ground || studs line side

Description

METER MAIN 400A RINGLESS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.