Zoro Homepage

Meter Main, EZM, 1200A, 3 Phase

  • Mfr # EZM3EXT6

  • Zoro # G4608411


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Amps
1200A
Phase
3
Height
6 in
Width
19.34 in
Depth
6.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZM3EXT6
Zoro #
G4608411
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6 in
Width
19.34 in
Depth
6.37 in

Details

Item
Meter Main
Amps
1200A
Phase
3
Series
EZM
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Mounting Style
surface
Circuit Breaker Type
EZ meter-pak
Standards
UL Listed
For Use With
EZ Meter-Pak Meter Centers
Bus Rated Current
1200 A
Device Short Name
EZ

Description

EZ Meter Pak,6 inch bus extension,1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.