CAD Drawings
Download CAD Files
Meter Main, MPH, 120/240V AC, Main Lug, 1 Phase
Mfr # MPH55125
Zoro # G4607361
CAD Available
product price: $2,487.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Voltage
120/240V AC
Phase
1
Series
MPH
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPH55125
Zoro #
G4607361
UPC #
785901208136
Country of Origin
Mexico
Dimensions
Min. Wire Size
AWG 1/0
Max. Wire Size
600 kcmil 1 aluminium
Details
Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Voltage
120/240V AC
Phase
1
Series
MPH
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Circuit Breaker Type
Meter-Pak
Mounting Style
surface
Standards
UL Listed
Bus Rated Current
500 A
Bypass Type
horn bypass
Wiring Configuration
3-wire
Meter Socket Type
ringless
Number Of Meter Sockets
5
Main Rated Current
500 A || 400 A
Number of jaws
5
Meter Socket Rated Current
125 A
CAD Available
Yes
Description
MP Meter Pak,meter center,five ringles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.