Zoro Homepage

Meter Main, RC, 0 Spaces, 200A, Main Lug, 1 Phase

  • Mfr # RC200S

  • Zoro # G4607264


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
0
Amps
200A
Phase
1
Short Circuit Current Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC200S
Zoro #
G4607264
UPC #
-
Country of Origin
Mexico

Dimensions

Height
18.23 in
Width
19.58 in
Depth
4.67 in
Min. Wire Size
AWG 6
Max. Wire Size
300 kcmil aluminium/copper)line side

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
0
Amps
200A
Phase
1
Short Circuit Current Rating
22kA
Series
RC
Max. No. of Tandem Breakers
0
Standards
UL E-6294
Mounting Style
surface
For Use With
QO Circuit Breaker, Series A Meter-Pak Accessory
Electrical Connection
lugs line side || lugs service ground
Number Of Circuits
0
Tightening Torque
main lugs 250 lb.in, AWG 6...350 kcmil, aluminium/copper || lugs 250 lb.in, AWG 4...250 kcmil, aluminium/copper || service ground 50 lb.in, AWG 3...AWG 2/0, aluminium/copper || service ground 45 lb.in, AWG 6...AWG 4, aluminium/copper || service ground 40 lb.in, AWG 8, copper || Cover 10 lb.in
Service Disconnect Rated Current
200 A
Meter Socket Type
ringless
Bypass Type
no bypass
Hub type
A
Ground Bar Kit
service disconnect (ordered separately)

Description

METER MAIN RINGLESS TYPE SURFACE 200A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.