Zoro Homepage

Meter Main, SO, 20 Spaces, 200A, 120/240 V AC, Main Lug

  • Mfr # SO2040VP

  • Zoro # G7689559


product price: $1,340.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Amps
200A
Voltage
120/240 V AC
Short Circuit Current Rating
22kA
Height
41.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO2040VP
Zoro #
G7689559
UPC #
-
Country of Origin
Mexico

Dimensions

Height
41.18 in
Width
18.76 in
Depth
5.41 in
Min. Wire Size
AWG 6
Max. Wire Size
350 kcmil aluminium/copper)line side

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
20
Amps
200A
Voltage
120/240 V AC
Short Circuit Current Rating
22kA
Series
SO
Circuit Breaker Type
Homeline
Mounting Style
surface
Max. No. of Tandem Breakers
20
For Use With
QO Circuit Breaker, HOMELINE Mini Circuit Breaker, Series A Meter-Pak Accessory
Hub type
A
Meter Socket Type
ringed
Service Disconnect Rated Current
200 A
Ground Bar Kit
service disconnect (factory installed); circuit-breaker 1 ) 2P 200 A 120/240 V AC main supply ready assembled || circuit-breaker 4 ) 1P 20 A 120 V AC || tandem circuit breaker 1 ) 1P 20 A 120 V AC || circuit-breaker 1 ) 2P 30 A 120 V AC || circuit-breaker 1 ) 2P 50 A 120 V AC
Number Of Circuits
40
Bypass Type
no bypass
Electrical Connection
lugs line side || lugs service ground

Description

Square D Homeline, SO2040VP, All-in-one Ring T-surface OH .Comes with Factory installed Service disconnect. Provided with no bass, UL listed. 18 months warranty is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.